Shop All Pleated Air Filters
Air Handler
13x21-3/4x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6GKN4
Zoro # G7528193
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 12 1/2 in
- Actual Width 21 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6GKN4
- Zoro # G7528193
- UPC # 190735027097
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 12 1/2 in |
Actual Width | 21 1/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 13x21-3/4x1 |
Nominal Height | 13 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 12-1/2 in x 21-1/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 13x22x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.4 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 16.62 X 26.62, White, Steel (4MJT7)
- OWENS CORNING CNT RIDGEVENT 11.25""X20' (OCVSRR)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (Each) (LVSL0001BW)
- KOCH FILTER 20x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-008)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 13 (11C872)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M315)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 10, High Capacity, Synthetic, 4YUY8 , White (4YUY8)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 7 (6GKL2)
- KOCH FILTER 14x30x1 Standard Capacity Pleated Filter, MERV 11 (102-091-039)
- Air Handler Pleated Air Filters