Shop All Pleated Air Filters
Air Handler
13x21-1/2x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C066
Zoro # G7569554
product price: $14.69
/ea
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 12 1/2 in
- Actual Width 21 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C066
- Zoro # G7569554
- UPC # 190735001608
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 12 1/2 in |
Actual Width | 21 in |
Nominal Depth | 1 in |
Nominal Filter Size | 13x21-1/2x1 |
Nominal Height | 13 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 12-1/2 in x 21 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 13x22x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.7 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- TRION 232167-001 Pre-Filter For (232167-001)
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 13 (11C886)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 13, High Capacity, Synthetic, 11C889, White (11C889)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2DYG5)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU5)
- AIR HANDLER 20x20x20 Synthetic Cube Air Filter (2GFE9)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- Air Handler Pleated Air Filters