Shop All Pleated Air Filters
Air Handler
13x21-1/2x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 29RF27
Zoro # G3226520
product price: $18.79
/ea
Sold in multiples of 12 for $225.48
$225.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 13x21-1/2x1
- Nominal Height 13"
- Nominal Width 22"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF27
- Zoro # G3226520
- UPC # 031949547080
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 13x21-1/2x1 |
Nominal Height | 13" |
Nominal Width | 22" |
Details
Item | High Capacity Pleated Air Filter |
MERV | 8 |
Description
H/C MERV 8 PLT, 13X21.5X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- HONEYWELL Tp970A2145 D.A. Pneumatic (TP970A2145)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVK2)
- AIR HANDLER 20x34-1/2x2 Pleated Air Filter, MERV 13 (41NK23)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (495J33)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 7 (6GKL2)
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- Air Handler Pleated Air Filters