Shop All Pleated Air Filters
Air Handler
13x14x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C088
Zoro # G7577972
product price: $19.75
/ea
Sold in multiples of 12 for $237.00
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 12 1/2 in
- Actual Width 13 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C088
- Zoro # G7577972
- UPC # 190735001820
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 12 1/2 in |
Actual Width | 13 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 13x14x1 |
Nominal Height | 13 in |
Nominal Width | 14 in |
Actual Depth | 3/4 in |
Actual Filter Size | 12-1/2 in x 13-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 13x14x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.5 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black (HWLHCE323V)
- ALL-FILTERS 15X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15251.13 4PK)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- DIVERSITECH Mounting Pad, 36 In L X 48 In W X 3 In D (UC3648-3)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR95)
- AIR HANDLER 16 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL3)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 1", 4 Pack (FO18X36X1_4)
- Air Handler Pleated Air Filters