Shop All Pleated Air Filters
Air Handler
13-3/4x27-3/4x1 Pleated Air Filter, MERV 8
Mfr # 29RG13
Zoro # G3522681
product price: $10.75
/ea
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 13-3/4x27-3/4x1
- Nominal Height 14"
- Nominal Width 28"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG13
- Zoro # G3522681
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 13-3/4x27-3/4x1 |
Nominal Height | 14" |
Nominal Width | 28" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
MERV 8 PLT, 13.75X27.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- RHEEM 43-25133-02 Capacitor - (43-25133-0)
- ALL-FILTERS 16X16X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16161.13 4PK)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (1TBE9)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M314)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 8 (6B918)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- AIR HANDLER 16x25x10 Synthetic Cube Air Filter (2DYL5)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- Air Handler Pleated Air Filters