Shop All Pleated Air Filters
Air Handler
12x25x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C863
Zoro # G3091999
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C863
- Zoro # G3091999
- UPC # 190735000069
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x25x1 |
Nominal Height | 12 in |
Nominal Width | 25 in |
Actual Filter Size | 11-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x25x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 4.8 sq ft, Pleats per Linear Foot 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 40 pk. (217-006)
- SUPCO Copper Tee, SF5450 (SF5450)
- PUROLATOR Air Filter, 20x25x2 Key Pleat - MERV 8 (6 Pack) (20x25x2x1 KP (6 Pack))
- GOODMAN 10728325 Limit (10728325)
- AIR HANDLER 12x25x2 Synthetic Pleated Air Filter, MERV 7 (6DNC5)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M319)
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- ILC FILTER 16X25X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T (WY-0JJD-4)
- Air Handler Pleated Air Filters