Shop All Pleated Air Filters
Air Handler
12x24x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKG4
Zoro # G3755376
original price:
$14.98
11% off
new price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKG4
- Zoro # G3755376
- UPC # 190735006849
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-5/8 in |
Actual Depth | 3 5/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 16.5 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Assembly (AM41875)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- DANFOSS Compressor, R404A (195B0491)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 13 (11C869)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 8 (3DVL1)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF07)
- ACCUMULAIR Pleated Air Filter, 15" x 25" x 2", 6 Pack (FB15X25X2_6)
- Air Handler Pleated Air Filters