Shop All Pleated Air Filters
Air Handler
12x24x4 Synthetic Pleated Air Filter, MERV 11
Mfr # 54FF04
Zoro # G9183426
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 11 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 54FF04
- Zoro # G9183426
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 11 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 3 5/8 in |
Actual Filter Size | 23-3/8 in x 11-3/8 in x 3-5/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 12 sq ft, Pleats per Linear Foot 9, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1008)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 14 in H., 8 Inlet and Outlet Dia. (SWG-8)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM716251, White (GR5WM716251)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (6B963)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- AIR HANDLER 28x30x1 Synthetic Pleated Air Filter, MERV 7 (54FF01)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 1", 4 Pack (FB14X24_4)
- Air Handler Pleated Air Filters