Shop All Pleated Air Filters
Air Handler
12x24x20 Synthetic Cube Air Filter
Mfr # 5W903
Zoro # G3755315
product price: $44.35
/ea
Sold in multiples of 6 for $266.10
$266.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Number of Pockets 1
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W903
- Zoro # G3755315
- UPC # 190735022627
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 20 in |
Nominal Filter Size | 12x24x20 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Height | 11 1/4 in |
Actual Filter Size | 11-1/4 in x 23-1/4 in x 20 in |
Actual Width | 23 1/4 in |
Actual Depth | 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 12x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 1, Number of Ply 3, Media Color Blue/White, Media Area 3.3 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM UNIV PLASTIC CLOSURE VERT, 60PK (401036)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (5M316)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- KOCH FILTER 25x25x1 Standard Capacity Pleated Filter, MERV 8 (102-041-014)
- Air Handler Pleated Air Filters