Shop All Pleated Air Filters
Air Handler
12x24x20 Synthetic Cube Air Filter
Mfr # 2DYG9
Zoro # G7151532
product price: $66.15
/ea
Sold in multiples of 2 for $132.30
$132.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 11 1/4 in
- Media Material Synthetic
- Actual Width 23 1/4 in
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYG9
- Zoro # G7151532
- UPC # 190735005460
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/4 in |
Actual Width | 23 1/4 in |
Nominal Depth | 20 in |
Nominal Filter Size | 12x24x20 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-1/4 in x 23-1/4 in x 20 in |
Actual Depth | 20 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 12x24x20, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 10 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Magnetic Relay, 24V Coil, 30A (18F255)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG91)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- AIR HANDLER Pleated Air Filter, 16x20x1, MERV 7, Standard Capacity, Synthetic, GR5WM716201, White (GR5WM716201)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White (2W237)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR2)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR7)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 13 (102-714-030)
- Air Handler Pleated Air Filters