Shop All Pleated Air Filters
Air Handler
12x24x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5M332
Zoro # G0058497
product price: $8.55
/ea
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Air Flow @ 300 fpm 600 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5M332
- Zoro # G0058497
- UPC # 190735020883
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material No Frame, Common Applications General Use, Media Color White, Media Area 6.3 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15201.13 4PK)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- JOHNSON CONTROLS Beige Cover Kit (T-4000-111)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 7 (5W973)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK4)
- AIR HANDLER Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, 2EKH9, White (2EKH9)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 7 (5W890)
- Air Handler Pleated Air Filters