Shop All Pleated Air Filters
Air Handler
12x24x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5M326
Zoro # G6067083
product price: $35.95
/ea
Sold in multiples of 12 for $431.40
$431.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5M326
- Zoro # G6067083
- UPC # 190735020821
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Galvanized Steel, Common Applications High Temperature, Media Color White, Media Area 6.3 sq ft, Pleats per Linear Foot 9, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- KOCH FILTER 10x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-001)
- COPELAND Contactor, 25A, 120V, 3Pole (912-3025-01)
- AIR HANDLER 19-1/2x22-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL4)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER Pleated Air Filter, 24x25x4, MERV 11 (817YV9)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M315)
- AIR HANDLER 12x22x1 Synthetic Pleated Air Filter, MERV 7 (6DNC3)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (16201.13 12PK)
- Air Handler Pleated Air Filters