Shop All Pleated Air Filters
Air Handler
12x24x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYU6
Zoro # G4625871
product price: $11.39
/ea
Sold in multiples of 12 for $136.68
$136.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYU6
- Zoro # G4625871
- UPC # 190735006061
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 11-1/2 in x 23-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.6 sq ft, Pleats per Linear Foot 14, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE ALUMINUM DUCT 4X8 (MFX48)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT (VG7441RT)
- HONEYWELL Rp972A1006 Pnuematic Reversing (RP972A1006)
- SUPCO Access Fitting, SF5421 (SF5421)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (5M316)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 10 (4YUP8)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 7 (5W967)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PR96)
- FILTRETE Air Filter, 16 in L, 30 in W, 11 MERV, 1000 MPR, Polypropylene Frame (AL27-4)
- Air Handler Pleated Air Filters