Shop All Pleated Air Filters
Air Handler
12x24x15 Synthetic Cube Air Filter
Mfr # 2GFA4
Zoro # G6891123
product price: $40.55
/ea
Sold in multiples of 2 for $81.10
$81.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Media Material Synthetic
- Surface Tackifier Yes
- Max. Temp. 150 Degrees F
- Nominal Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFA4
- Zoro # G6891123
- UPC # 190735007228
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Depth | 15 in |
Nominal Filter Size | 12x24x15 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Width | 23 1/2 in |
Actual Depth | 15 in |
Actual Filter Size | 11-1/2 in x 23-1/2 in x 15 in |
Actual Height | 11 1/2 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 12x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 2, Number of Ply 3, Media Color Blue/White, Media Area 5 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-203)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 13 (11C872)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 8 (2EKG6)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 7 (5W976)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG53)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.9H)
- Air Handler Pleated Air Filters