Shop All Pleated Air Filters
Air Handler
12x24x15 Synthetic Cube Air Filter, 2 PK
Mfr # 2GJG2
Zoro # G6490775
product price: $93.19
/pk 2, $46.60/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Actual Height 11 1/4 in
- Actual Width 23 1/4 in
- Media Material Synthetic
- Surface Tackifier Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GJG2
- Zoro # G6490775
- UPC # 190735010730
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/4 in |
Actual Width | 23 1/4 in |
Nominal Depth | 15 in |
Nominal Filter Size | 12x24x15 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 15 in |
Actual Filter Size | 11-1/4 in x 23-1/4 in x 15 in |
Description
Cube Air Filter, Style - Air Filters Bag, Nominal Filter Size 12x24x15, Performance Rating MERV 8, Filter Efficiency - Air Filters 35 Percent, Media Material Synthetic, Number of Pockets 3, Number of Ply 3, Media Color Blue/White, Media Area 7.5 sq ft, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Power Supply Adapter for NP4DLM/NP2DLM (NAPS1)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- HONEYWELL THERMAL SOLUTIONS 32004766-001 24" Ignition Cbl. - (32004766-0)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYE6)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- AIR HANDLER 17-1/8x34-7/8x1 Synthetic Pleated Air Filter, MERV 7 (6FMA1)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 8 (21C099)
- FILTRETE 12 in. W X 12 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (710-4)
- Air Handler Pleated Air Filters