Shop All Pleated Air Filters
Air Handler
12x24x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C862
Zoro # G7561041
product price: $14.25
/ea
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C862
- Zoro # G7561041
- UPC # 190735000052
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x24x1 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Depth | 3/4 in |
Actual Filter Size | 11-1/2 in x 23-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 3.7 sq ft, Pleats per Linear Foot 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lennox X8788ß Filter (X8788?)
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- DAYTON Motor Slide Rails (VTSYT1511LRG)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- AIR HANDLER 24x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG50)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 7, Standard Capacity, Synthetic, 2W234, White (2W234)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA5)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16162.8 4PK)
- Air Handler Pleated Air Filters