Shop All Pleated Air Filters
Air Handler
12x20x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYP7
Zoro # G4572154
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYP7
- Zoro # G4572154
- UPC # 190735005804
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x20x1 |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 11-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 12x20x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.6 sq ft, Pleats per Linear Foot 14, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- LOCHINVAR 1 in. GAS COCK (100300201)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 11 (3DVK3)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 11 (2GHZ5)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- AIR HANDLER 36x36x1 Pleated Air Filter, MERV 8 (29RF54)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 8 (6B953)
- ALL-FILTERS 16X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16202.10 6PK)
- Air Handler Pleated Air Filters