Shop All Pleated Air Filters
Air Handler
12x18x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 3DVK6
Zoro # G3776062
original price:
$10.99
10% off
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/4 in
- Actual Width 17 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 3DVK6
- Zoro # G3776062
- UPC # 190735016855
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/4 in |
Actual Width | 17 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x18x1 |
Nominal Height | 12 in |
Nominal Width | 18 in |
Actual Depth | 3/4 in |
Actual Filter Size | 11-3/4 in x 17-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x18x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 3.5 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Flanders 84858.012025 20 x 25 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580086)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6DND6)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUT4)
- AIR HANDLER 15x17x1 Synthetic Pleated Air Filter, MERV 7 (21C074)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 7 (5M314)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL22-2PK-24)
- Air Handler Pleated Air Filters