Shop All Pleated Air Filters
Air Handler
12x16x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKA3
Zoro # G3773944
Sold in multiples of 12 for $110.28
$110.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/4 in
- Actual Width 15 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKA3
- Zoro # G3773944
- UPC # 190735006382
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/4 in |
Actual Width | 15 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x16x1 |
Nominal Height | 12 in |
Nominal Width | 16 in |
Actual Filter Size | 11-3/4 in x 15-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x16x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 3.1 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS FANS Purlin Kit, 15" L, Steel, Most Ceiling Fans (041106011)
- NATURALAIRE 14x25x1 Standard Capacity Pleated Filter, MERV 8 (84858.011425)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (6B961)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYP6)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- Air Handler Pleated Air Filters