Shop All Pleated Air Filters
Air Handler
12x15x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6DNC2
Zoro # G7621984
product price: $5.45
/ea
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 1/2 in
- Actual Width 14 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6DNC2
- Zoro # G7621984
- UPC # 190735026847
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 11 1/2 in |
Actual Width | 14 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x15x1 |
Nominal Height | 12 in |
Nominal Width | 15 in |
Actual Filter Size | 11-1/2 in x 14-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 12x15x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- KOCH FILTER MiniPleat Filter, 4V, MERV12, 24"x24"x12" (111-603-101)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 7, Standard Capacity, Synthetic, 5W979, White (5W979)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR94)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 7 (48ZN29)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- AIR HANDLER 20x24x15 Synthetic Cube Air Filter (6B780)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ6)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- Air Handler Pleated Air Filters