Shop All Pleated Air Filters
Air Handler
12x12x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKA2
Zoro # G3775816
original price:
$8.33
13% off
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 11 3/4 in
- Actual Width 11 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKA2
- Zoro # G3775816
- UPC # 190735006375
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 11 3/4 in |
Actual Width | 11 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 12x12x1 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 11-3/4 in x 11-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 12x12x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 2.3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR120A3000/U)
- AMERI-VENT Pipe Section B-Vent (10R24)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG84)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKA9)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR95)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- ALL-FILTERS 18X18X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18181.8 6PK)
- Air Handler Pleated Air Filters