Shop All Filter Media
Air Handler
12" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U633
Zoro # G2307910
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 24" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 255 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6U633
- Zoro # G2307910
- UPC # 190735027752
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 24" x 2" |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 12 in x 24 in x 1-7/8 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x24x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 255 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 12 in, Nominal Width 24 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT37)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- AIR HANDLER 10 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF4)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- AIR HANDLER 50 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD2)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- Air Handler Filter Media