Shop All Filter Media
Air Handler
12" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 2JTP2
Zoro # G2836270
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 24" x 2"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTP2
- Zoro # G2836270
- UPC # 190735011720
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 24" x 2" |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 12 in x 24 in x 1-7/8 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x24x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 12 in, Nominal Width 24 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- ILC FILTER 16X25X5 H MERV 15 MPR 2800 4 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE IN TH (WY-0JT2-3)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- AIR HANDLER 12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B757)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- AIR HANDLER 18" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B741)
- AIR HANDLER 12" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B756)
- AIR HANDLER 72 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN7)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (2JTC1)
- AIR HANDLER 10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (30YJ57)
- Air Handler Filter Media