Shop All Filter Media
Air Handler
12" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 2JTF6
Zoro # G2836410
original price:
$1.89
12% off
new price: $1.65
/ea
Sold in multiples of 35 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 24" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2JTF6
- Zoro # G2836410
- UPC # 190735011386
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 24" x 1" |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 12 in x 24 in x 7/8 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x24x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 24 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 10, High Capacity, Synthetic, 4YUZ8, Beverage Board (4YUZ8)
- JOHNSON CONTROLS Water Regulating Valve (V46AR-1C)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGG7)
- AIR HANDLER Air Filter Roll, 20 in x 90 ft x 1 in, MERV 8, Polyester, Orange/White (2JRV3)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- AIR HANDLER 56 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B684)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- Air Handler Filter Media