Shop All Filter Media
Air Handler
12" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U634
Zoro # G2307901
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 24" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U634
- Zoro # G2307901
- UPC # 190735027769
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 24" x 1" |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 12 in x 24 in x 7/8 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x24x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 24 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, 3 HP, 208-230/460V, 1725 rpm (MOT12034)
- KOCH Holding Frame, 24x24x3", Type 8, Galv Frame (122-608-2424)
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 1", 4 Pack (FB10X24_4)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJP3)
- AIR HANDLER 25 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C428)
- AIR HANDLER 25" x 48" x 3/4" Polyester Air Filter Pad MERV 7, Blue/White (2GFP3)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- AIR HANDLER 24" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTN4)
- Air Handler Filter Media