Shop All Filter Media
Air Handler
12" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U635
Zoro # G2307895
product price: $1.25
/ea
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 20" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U635
- Zoro # G2307895
- UPC # 190735027776
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 20" x 1" |
Nominal Height | 12 in |
Nominal Width | 20 in |
Actual Filter Size | 12 in x 20 in x 7/8 in |
Actual Height | 12 in |
Actual Width | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 20 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Multi Purpose Dye, 1 oz. Bottles, PK6 (B483206)
- DIAL MFG 1" Spider Bearing (6686)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- HONEYWELL THERMAL SOLUTIONS C7915A1010 Flame Sensor, (C7915A1010)
- AIR HANDLER 48 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (2EJZ3)
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White (5W498)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- AIR HANDLER 16" x 16" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B747)
- AIR HANDLER 10 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF4)
- Air Handler Filter Media