Shop All Filter Media
Air Handler
12" x 12" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W093
Zoro # G3782301
Sold in multiples of 24 for $47.76
$47.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 12" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5W093
- Zoro # G3782301
- UPC # 190735021910
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 12" x 1/2" |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 12 in x 12 in x 1/2 in |
Actual Height | 12 in |
Actual Width | 12 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x12x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 12 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 4" ID x 25' Length Hose (Fully Stretched) (01-W192)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S R)
- AIR HANDLER 25 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C430)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- AIR HANDLER 24 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B772)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- AIR HANDLER 16" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W090)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll Less Than 5 MERV, Blue (6U584)
- Air Handler Filter Media