Shop All Filter Media
Air Handler
12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 6B757
Zoro # G3782195
product price: $1.55
/ea
Sold in multiples of 24 for $37.20
$37.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 12" x 12" x 1"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B757
- Zoro # G3782195
- UPC # 190735024478
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12" x 12" x 1" |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Filter Size | 12 in x 12 in x 7/8 in |
Actual Height | 12 in |
Actual Width | 12 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 12x12x1, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 12 in, Nominal Width 12 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- HEIL QUAKER /ICP 1170063 Fan Timer Control (1170063)
- AIR HANDLER 20" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B739)
- AIR HANDLER 36 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GJC8)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B687)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT36)
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- Air Handler Filter Media