Shop All Filter Frames, Clips & Gaskets
Air Handler
12" Spring Panel Holding Clips, 12 pk.
Mfr # 5E909
Zoro # G7552544
original price:
$277.55
6% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Spring
- Actual Length 12 in
- For Use With 12 in Filter
- Number of Clips Required 4
- Mounting Style 12" Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 5E909
- Zoro # G7552544
- UPC # 190735020708
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 12 in |
Details
Clip Style | Spring |
For Use With | 12 in Filter |
Number of Clips Required | 4 |
Mounting Style | 12" Spring |
Number Required | 2 Per Filter |
Material | Stainless Steel |
Item | Air Filter Holding Clip |
Clip Wire Gauge | 18 ga |
Air Filter Item | Air Filter Holding Clip |
Description
Air Filter Holding Clip, Clip Style Spring, For Use With 12 in Filter, Number of Clips Required 4, Actual Length 12 in, Clip Wire Gauge 18 ga, Material Stainless Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- HUNTER Extension Downrod, 72", White (23067)
- CARRIER Blower Circuit Board (HH84AA017)
- ALL-FILTERS 20X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (20202.11 4PK)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- Air Handler Filter Frames, Clips & Gaskets