Shop All Filter Frames, Clips & Gaskets
Air Handler
1/2" Pigtail Filter Holding Clip
Mfr # 2DYL2
Zoro # G7540321
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 1/2 in
- For Use With 12 in Filter with Header
- Number of Clips Required 4
- Clip Wire Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYL2
- Zoro # G7540321
- UPC # 190735005644
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 1/2 in |
Details
Clip Style | Pigtail |
For Use With | 12 in Filter with Header |
Number of Clips Required | 4 |
Clip Wire Gauge | 18 ga |
Number Required | 4 Per Header |
Mounting Style | 1/2" Pigtail |
Item | Air Filter Holding Clip |
Air Filter Item | Air Filter Holding Clip |
Material | Galvanized steel |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 12 in Filter with Header, Number of Clips Required 4, Actual Length 1/2 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- IFM Converter, Scaled Analog (TP3232)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- AIR HANDLER Pad Holding Frame, 16x24x1" (6B718)
- AIR HANDLER 7" Pigtail Filter Holding Clip (2DYN4)
- AIR HANDLER Pad Holding Frame, 22x22x1" (5W074)
- AIR HANDLER Pad Holding Frame, 24x24x1" (5W073)
- BURNHAM 103005-01 Repair Ignitor And (103005-01)
- Air Handler Filter Frames, Clips & Gaskets