Shop All Filter Media
Air Handler
12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White
Mfr # 2GGF8
Zoro # G7515112
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 12 in x 90 ft x 1 in
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGF8
- Zoro # G7515112
- UPC # 190735008492
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12 in x 90 ft x 1 in |
Nominal Height | 12 in |
Nominal Width | 90 ft |
Actual Filter Size | 12 in x 90 ft x 3/4 in |
Actual Height | 12 in |
Actual Width | 90 ft |
Media Roll Width | 12" |
Media Roll Length | 90 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 12 in x 90 ft x 1 in, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Control Board (1184594)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- NORDYNE 920338 Defrost Board (920338)
- KOCH Holding Frame, 24x24x3", Type 8, Galv Frame (122-608-2424)
- AIR HANDLER 30 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U592)
- AIR HANDLER 22" x 22" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W085)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT36)
- AIR HANDLER 30 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ64)
- AIR HANDLER 10" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B759)
- AIR HANDLER 24" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W084)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH6)
- Air Handler Filter Media