Shop All Filter Media
Air Handler
12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White
Mfr # 2JRU4
Zoro # G7614467
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style - Air Filters Roll
- Nominal Filter Size 12 in x 60 ft x 1 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2JRU4
- Zoro # G7614467
- UPC # 190735010945
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12 in x 60 ft x 1 in |
Nominal Height | 12 in |
Nominal Width | 60 ft |
Actual Filter Size | 12 in x 60 ft x 3/4 in |
Actual Height | 12 in |
Actual Width | 60 ft |
Media Roll Length | 60 ft. |
Media Roll Width | 12" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 12 in x 60 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.19 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure 6"/108 1/4"Male Flr Auto SPDT (060-5231)
- DUPONT Pleated Air Filter, 25" x 25" x 1", 4 Pack (KB25X25X1_4)
- LIEBERT Water Leak Detection Cable, 20 ft. (176125P1)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- AIR HANDLER 18" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B743)
- AIR HANDLER 8 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGJ6)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- Air Handler Filter Media