Shop All Filter Media
Air Handler
12 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White
Mfr # 2GGK5
Zoro # G7534107
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 12 in x 45 ft x 2 in
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 60 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGK5
- Zoro # G7534107
- UPC # 190735008720
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12 in x 45 ft x 2 in |
Nominal Height | 12 in |
Nominal Width | 45 ft |
Actual Filter Size | 12 in x 45 ft x 1-1/2 in |
Actual Height | 12 in |
Actual Width | 45 ft |
Media Roll Length | 45 ft. |
Media Roll Width | 12" |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 12 in x 45 ft x 2 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Initial Resistance @ 300 fpm 0.20 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18242.8 6PK)
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- MCDONNELL & MILLER Head Mechanism (63-HD)
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- AIR HANDLER 60 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGN3)
- AIR HANDLER 24 in x 10 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (5C444)
- AIR HANDLER 25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B734)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- Air Handler Filter Media