Shop All Filter Media
Air Handler
12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV
Mfr # 2GHZ2
Zoro # G7464177
Free Shipping & Returns
Not eligible for select promotions
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 12 in x 180 ft x 1/4 in
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 20 %
- Common Applications General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GHZ2
- Zoro # G7464177
- UPC # 190735010365
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 12 in x 180 ft x 1/4 in |
Nominal Height | 12 in |
Nominal Width | 180 ft |
Actual Filter Size | 12 in x 180 ft x 1/4 in |
Actual Height | 12 in |
Actual Width | 180 ft |
Media Roll Width | 12" |
Media Roll Length | 180 ft. |
Description
Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 12 in x 180 ft x 1/4 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier No, Media Color Blue/White, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.14 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x30x1 FBG Furn Filter (10055.01163)
- TEMPCO Outdoor Infrared Heater, 240V, 3600W (THE09198)
- CAMCO Thermocouple Kit Universl 24In (09293)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6315M-1)
- AIR HANDLER 16" x 16" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B747)
- AIR HANDLER Air Filter Roll, 24 in x 25 ft x 1/4 in, Less Than MERV 5, Foam, Black (5W913)
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (1W755)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- AIR HANDLER 50 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGL8)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- Air Handler Filter Media