Shop All Pleated Air Filters
Air Handler
12-1/4x29-1/4x4 Pleated Air Filter, MERV 8
Mfr # 29RG03
Zoro # G0924519
product price: $31.45
/ea
Sold in multiples of 6 for $188.70
$188.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 12-1/4x29-1/4x4
- Nominal Height 13"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RG03
- Zoro # G0924519
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 12-1/4x29-1/4x4 |
Nominal Height | 13" |
Nominal Width | 30" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 12.25X29.25X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Shaft Seal Kit (5F40276)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal (4135-06)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 11, High Capacity, Synthetic, 2DYE2, White (2DYE2)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter, 2 PK (2GJG2)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ6)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (495J36)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 7 (5W977)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 7 (6C514)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- Air Handler Pleated Air Filters