Shop All Pleated Air Filters
Air Handler
12-1/2x23-1/2x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 29RF23
Zoro # G3226511
product price: $16.35
/ea
Sold in multiples of 12 for $196.20
$196.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 12-1/2x23-1/2x1
- Nominal Height 13"
- Nominal Width 24"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF23
- Zoro # G3226511
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 12-1/2x23-1/2x1 |
Nominal Height | 13" |
Nominal Width | 24" |
Details
MERV | 8 |
Item | High Capacity Pleated Air Filter |
Description
H/C MERV 8 PLT, 12.5X23.5X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear AMC20A-1, 2PK (20255.9AB)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- MASTER FLOW ERV4 Power Attic Vent with Thermostat, 1000 cfm, 480 sq-in Net Free Ventilating Area, Steel (ERV4)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- AIR HANDLER 14x18x1 Synthetic Pleated Air Filter, MERV 7 (21C047)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 10 (4YUU8)
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FA24X30_4)
- Air Handler Pleated Air Filters