Shop All Pleated Air Filters
Air Handler
11X12X1/2 Polyester/Fiberglass Non-Pleated Air Filter
Mfr # 29RF70
Zoro # G3522456
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Depth 1/2"
- Nominal Filter Size 11X12X1/2
- Nominal Height 12"
- Nominal Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF70
- Zoro # G3522456
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1/2" |
Nominal Filter Size | 11X12X1/2 |
Nominal Height | 12" |
Nominal Width | 11" |
Details
Media Material | Polyester/Fiberglass |
Item | Non-Pleated Air Filter |
Description
FIBERGLASS 1 SIDED MTL, 11X12X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- SUNTEC J4Nb-A1000G Waste Oil Pump (J4NB-A1000)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- SELKIRK SUPPORT KIT ROOF6""6T-RSP (206420)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT17)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 7 (5W890)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 10, High Capacity, Synthetic, 4YUY4 , White (4YUY4)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (CB2025-13C)
- Air Handler Pleated Air Filters