Shop All Pleated Air Filters
Air Handler
11-3/4x29-3/4x4 Pleated Air Filter, MERV 8
Mfr # 29RF99
Zoro # G0924528
product price: $27.79
/ea
Sold in multiples of 6 for $166.74
$166.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 11-3/4x29-3/4x4
- Nominal Height 12"
- Nominal Width 30"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF99
- Zoro # G0924528
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 11-3/4x29-3/4x4 |
Nominal Height | 12" |
Nominal Width | 30" |
Details
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 11.75X29.75X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT 4Inch Gasket For 4Nu98 (31653)
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- DAYTON Motor (ZW958G)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR16)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR94)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 11 (2DYU3)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (6B941)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 7, Standard Capacity, Synthetic, 2W234, White (2W234)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 7 (5M323)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 24H x 2D, Pleated, MERV 8 (B2308753)
- Air Handler Pleated Air Filters