Shop All Pleated Air Filters
Air Handler
10x40x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FE99
Zoro # G9183380
product price: $25.65
/ea
Sold in multiples of 12 for $307.80
$307.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 39 1/2 in
- Actual Width 9 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE99
- Zoro # G9183380
- UPC # 031949561109
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 39 1/2 in |
Actual Width | 9 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x40x1 |
Nominal Height | 10 in |
Nominal Width | 40 in |
Actual Depth | 3/4 in |
Actual Filter Size | 39-1/2 in x 9-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 10x40x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.5 sq ft, Pleats per Linear Foot 32, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F930)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (734921-000)
- AIR HANDLER Cartridge Air Filter, 20x20x6" (2GGY5)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 7 (5E876)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 8 (6B962)
- AIR HANDLER 18x30x1 Synthetic Pleated Air Filter, MERV 7 (21C052)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV7)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 7 (2W238)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- ACCUMULAIR Pleated Air Filter, 20" x 32" x 2", 6 Pack (FB20X32X2A_6)
- Air Handler Pleated Air Filters