Shop All Pleated Air Filters
Air Handler
10x25x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKA1
Zoro # G3773323
original price:
$11.17
20% off
new price: $8.89
/ea
Sold in multiples of 12 for $106.68
$106.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 3/4 in
- Actual Width 24 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKA1
- Zoro # G3773323
- UPC # 190735006368
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 3/4 in |
Actual Width | 24 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x25x1 |
Nominal Height | 10 in |
Nominal Width | 25 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9-3/4 in x 24-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 10x25x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 18 In, 32 Deg Pitch (T1804-32 R)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- BRISKHEAT Crankcase Heater, 27.3" to 34" Circ. (840051007)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUP7)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- AIR HANDLER 19x44-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKL7)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG51)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW7)
- ALL-FILTERS 20X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20251.11 6pk+)
- Air Handler Pleated Air Filters