Shop All Pleated Air Filters
Air Handler
10x25x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYP4
Zoro # G7530731
product price: $10.75
/ea
Sold in multiples of 12 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYP4
- Zoro # G7530731
- UPC # 190735005774
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x25x1 |
Nominal Height | 10 in |
Nominal Width | 25 in |
Actual Filter Size | 9-1/2 in x 24-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 10x25x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.2 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- NATIONAL BRAND ALTERNATIVE 16 in. x 16 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK (2488479)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- ARMSTRONG INVERTED BUCKET TRAP 125# 3/4 in. (811-3/4-125)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2DYF6)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 10 (4YUU8)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- AIR HANDLER 8-1/2x30x1 Synthetic Pleated Air Filter, MERV 7 (21C070)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT2)
- ALL-FILTERS 16X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16301.13 6PK)
- Air Handler Pleated Air Filters