Shop All Pleated Air Filters
Air Handler
10x22x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 54FE96
Zoro # G9183441
product price: $19.79
/ea
Sold in multiples of 12 for $237.48
$237.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE96
- Zoro # G9183441
- UPC # 031949561079
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x22x1 |
Nominal Height | 10 in |
Nominal Width | 22 in |
Actual Depth | 3/4 in |
Actual Filter Size | 9-1/2 in x 21-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 10x22x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Thermostat, Electronic (TA167-006)
- TEMPCO Power Cord Set (EHD-112-145)
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 7, Standard Capacity, Synthetic, 5W979, White (5W979)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 7 (6C516)
- ALL-FILTERS 10X10X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10101.13 6PK)
- Air Handler Pleated Air Filters