Shop All Pleated Air Filters
Air Handler
10x22x1 Pleated Air Filter, MERV 8
Mfr # 20WT61
Zoro # G3522237
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 10x22x1
- Nominal Height 10"
- Nominal Width 22"
- MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 20WT61
- Zoro # G3522237
- UPC # 031949547233
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 10x22x1 |
Nominal Height | 10" |
Nominal Width | 22" |
Details
MERV | 8 |
Item | Pleated Air Filter |
Description
H/C MERV 8 PLT, 10X22X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wineberry (12/Bag) (LVSL0012WN)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 13 (41NK18)
- AIR HANDLER 13x21x1 Synthetic Pleated Air Filter, MERV 7 (21C085)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUU2)
- AIR HANDLER 12x12x2 Synthetic Pleated Air Filter, MERV 7 (21C068)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF06)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF1)
- TRANE Trane DPFT21X27X5AM11 Merv 11 Aftermarket Replacement Filter; Pack Of 2 (DPFT21X27X5AM11)
- Air Handler Pleated Air Filters