Shop All Pleated Air Filters
Air Handler
10x20x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 6C514
Zoro # G3777304
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 6C514
- Zoro # G3777304
- UPC # 190735026663
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 10x20x2 |
Nominal Height | 10 in |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 9-1/2 in x 19-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 10x20x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.3 sq ft, Pleats per Linear Foot 8, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- CARRIER Contactor, 75A, 120V Coil (HN53HF122)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (6B987)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8 (B2308758)
- Air Handler Pleated Air Filters