Shop All Pleated Air Filters
Air Handler
10x20x2 Synthetic Pleated Air Filter, MERV 13
Mfr # 2EKH5
Zoro # G3777505
Sold in multiples of 12 for $199.08
$199.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKH5
- Zoro # G3777505
- UPC # 190735006948
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 10x20x2 |
Nominal Height | 10 in |
Nominal Width | 20 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 9-1/2 in x 19-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 10x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 6.1 sq ft, Pleats per Linear Foot 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- REZNOR 195643 Capacitor 7.5Mfd (195643)
- AIR-CARE 18"x20"x1" Electrostatic Air Filter (ES18201)
- YAKTRAX Traction Device, Wintertrax, PR (10850)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 8 (41NK27)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812241)
- AIR HANDLER Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White (3TPZ9)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRT7)
- ALL-FILTERS 16X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16301.11 6pk+)
- Air Handler Pleated Air Filters