Shop All Pleated Air Filters
Air Handler
10x16x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 21C104
Zoro # G7622833
product price: $7.35
/ea
Sold in multiples of 12 for $88.20
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C104
- Zoro # G7622833
- UPC # 190735001974
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x16x1 |
Nominal Height | 10 in |
Nominal Width | 16 in |
Actual Filter Size | 9-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 10x16x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.7 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Paw Accy Grill White (PAWG-W)
- SCHNEIDER ELECTRIC Electric Actuator, Floating/Proportional (M800A-VB)
- STAR BRITE Dehumidifier-Hang Bag 14Oz, #85470 (85470)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF50)
- AIR HANDLER 17x27x1 Synthetic Pleated Air Filter, MERV 7 (21C092)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 13 (11C886)
- AIR HANDLER 15-3/4x26-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE80)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR95)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRABMQP, 2PK (20255.13AB)
- Air Handler Pleated Air Filters