Shop All Pleated Air Filters
Air Handler
10x16x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C082
Zoro # G7451096
product price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C082
- Zoro # G7451096
- UPC # 190735001769
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x16x1 |
Nominal Height | 10 in |
Nominal Width | 16 in |
Actual Filter Size | 9-1/2 in x 15-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 10x16x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 4.3 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW PSC-B6S # Switch 145-623# 36 in. (097998)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (905-MRY)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR1)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- AIR HANDLER 16x3.6" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG53)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- B & K AAF Flanders 16 in. W X 25 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.011625)
- Air Handler Pleated Air Filters