Shop All Pleated Air Filters
Air Handler
10x10x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5W977
Zoro # G3778232
product price: $14.69
/ea
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 9 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W977
- Zoro # G3778232
- UPC # 190735022894
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 9 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 10x10x2 |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Filter Size | 9-1/2 in x 9-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Pleated, Performance Rating MERV 7, Nominal Filter Size 10x10x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2 sq ft, Pleats per Linear Foot 10, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Distributor (432426-01)
- WHITE-RODGERS F843-0484 Ionizing Wires, (F843-0484)
- GOODMAN Gas Low Pressure Switch, 4 5/8in H (LPLP03)
- BROAN Fan Assembly (97017714)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 10 (4YVA1)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ4)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 10 (4YUX8)
- ALL-FILTERS 20X20X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20204.8 3PK)
- Air Handler Pleated Air Filters