Shop All Pleated Air Filters
Air Handler
10x10x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYP1
Zoro # G4579741
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 9 1/2 in
- Actual Width 9 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYP1
- Zoro # G4579741
- UPC # 190735005743
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 9 1/2 in |
Actual Width | 9 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 10x10x1 |
Nominal Height | 10 in |
Nominal Width | 10 in |
Actual Filter Size | 9-1/2 in x 9-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 10x10x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 1.6 sq ft, Pleats per Linear Foot 12, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ATLANTIC BLOWERS Centrifugal Blower, 10 HP, 2648 cfm (ABT-600)
- GOODMAN D6723311S Blower Wheel, Srvc (D6723311S)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 13 (11C861)
- AIR HANDLER 6x16x1 Synthetic Pleated Air Filter, MERV 7 (21C056)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG5)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 7 (5W516)
- AAF FLANDERS 20x20x1 Pleated Air Filter, MERV 8 (80055.012020)
- Air Handler Pleated Air Filters