Shop All Pleated Air Filters
Air Handler
10x10x1 Pleated Air Filter, MERV 13
Mfr # 31HH88
Zoro # G3523180
Sold in multiples of 12 for $164.28
$164.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 10x10x1
- Nominal Height 10"
- Nominal Width 10"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 31HH88
- Zoro # G3523180
- UPC # 031949537883
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 10x10x1 |
Nominal Height | 10" |
Nominal Width | 10" |
Details
Item | Pleated Air Filter |
MERV | 13 |
Description
MERV 13 PLT, 10X10X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- VTS AMERICA INC Door Sensor For Global Industrial„¢ Wing Air Curtain, Gray (1-4-0101-0454)
- FIREYE Wiring Base, 11 Pin (60-2726)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- AIR HANDLER Pleated Air Filter, 18x18x1, MERV 13 (817YW3)
- AIR HANDLER Pleated Air Filter, 16x18x1, MERV 13 (817YW2)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (6B917)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FI18X18_4)
- Air Handler Pleated Air Filters